Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x400 1Set 1 SM40 with nails 36803426 1.99 SGD
In stock
25x120 1Set 1 SM12 with nails 36803417 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
At the time of building event panel
4
From Japan
On 2018-04-06 13:43:09
Although it is slightly unsatisfactory in intensity, as for events it is also cospaically Is not it perfect?
This review is about item#36803426.
It was used as a reinforcing member of the shelf board.
5
From Japan
On 2018-03-14 16:19:37
I bought this flat plate (lance metal) with dimensions 25 × 400 (mm) and thickness t 2.3 (mm) from Monotaro at 87 yen (2/20/2018 as of present). I think that it is difficult to purchase similar flat plates (hardware) at this price at this price. (Including processability) is a very convenient metal member. Greedy, it is still better if there is a plate thickness of about 1.6 (mm).
This review is about item#36803426.
Substrate of wood next
5
From Japan
On 2015-12-15 20:06:12
It is thick and very reliable. I was glad I bought it perfectly
This review is about item#36803417.
To the material of the working jig
3
From Japan
On 2015-04-20 19:57:06
Both cutting and welding were completed without any problems. It's good to cheap. I wish there would be no holes for using it as a material. . Also, it is troublesome to find products when you want to use it as a material, so I wish there was a search function of size and material.
This review is about item#36803426.

Related Products