Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Corner Bracket, "HYPER SLIM II"

4.00 (2)
Purpose
Used to connect pillar and foundation, pillar and horizontal beam
Surface Processing
Hot-dip zinc-6% aluminium-3% magnesium alloy coated steel sheets
Standard
House Plus Inspection Co.,Ltd performance test HP10-KT040/HP10-KT042
Material
ZAM(MSM-HK400-DA90)
Specification
Short-period standard joint tensile strength (Pot) /center pillar 10.9 kN, corner pillar 10.4 kN, junction magnification (value N) / center pillars 2.0, corner pillars 1.9
Accessories
5 SCREWS YPR-85 (GREY)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HS10-[II] 36803462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement
3
From Japan
On 2014-11-19 12:02:59
Compared to other 10KN metal fittings, it is good that the number of screws is small, but it seems that screws are difficult to enter unless you use professional impact screwdriver. (With the 12V impact driver for DIY, I took it for a while, I managed to put it in) because this is because there is no notch in the tip of the screw, but when I do construction with an impact driver for DIY, be careful with this point I have to do it. Those that had this notch with metal fittings for 10KN from other companies were OK for DIY. Since there are many metal fittings with this incision, we want manufacturers to describe that there is no such cut in the item description. From now on I would like people other than professionals to use their attention.
This review is about item#36803462.
Structure work of new construction work
5
From Japan
On 2014-11-17 14:18:34
Arrival from order to arrive, very quickly saved. I will order it in the future.
This review is about item#36803462.