Buy more than* S$200* and get FREE SHIPPING

Joint Bracket, "Supreme Plate"

Testing Center for Construction Materials
09A0618
Notice No.1460 No.2
Is
N Value
Below 1.3
Short Allowable Tensile Strength (kN)
6.9
Thickness t (mm)
0.6
Surface Processing
Zinc alloy (Hot-dip galvanized steel plates)
Overall Length (mm)
120
Material
SUPERDYMA NSDC570
Specification
Short-period standard tensile strength 6.9 kN
Accessories
Flat screw YA-F45 (SILVER) 4pcs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SUP-Z 36803785 1.99 SGD
In stock
ADD TO CART

Related Products