Buy more than* S$200* and get FREE SHIPPING

Axial Sim Set,Stainless Steel

5.00 (1)
Compatible Vehicle Model
Bearing Size inner diameter 42mmx 52mm outside diameter for
Inner Diameter x Outside Diameter (phi mm)
42x52
Material
Stainless
Set Contents
(ShimuAtsu) 0.1 0.2 0.3 0.5mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 01-10-0001 36796094 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shim set for eliminating the thrust play of the Monkey-based horizontal engine
5
From Japan
On 2014-07-31 10:38:41
Place of measuring the thrust play of the assembled engine, was purchased because there was a comma 3 millimeters of play. Since different in thickness shim is in the set, when put together the other engine, also it seems me to vote. When you set up a shim, the magnitude of the thrust direction of play should be accurately measured. In addition, although there is also the written description, and you do not leave a little backlash, when the engine is warm, you must be careful because becomes too tight in the thermal expansion. This impression was assembled, but was less vibration of the engine than before to put a shim. The case of rattling got out Irasshaimasu also people that bad, but it is happy with the personal because it is not a high-spec engine. After that, it continues to use, I think trying to figure out whether the durability is how much.
This review is about item#36796094.

Related Products