Buy more than* S$200* and get FREE SHIPPING

Wiring Circuit Breaker E Series, Economical Type B-33MEC

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Breaking Capacity (kA)(lcu/lcs)
(AC100/200V)5/2
Number of Elements
3E
Reverse Connection
Possible
Overcurrent Tripping Operation
Full electromagnetic
Rated Impulse Withstand Voltage (kV)
6
JIS Standard
JIS C 8201-2-1 Ann2
Dimensions C (mm)
49
Dimensions B (mm)
70
Rated Current (A)
7.4
Dimensions D (mm)
67.5
Dimensions A (mm)
105(115)
Frame
30AF
Number of Poles
3P
Type
E-series economic type
Weight (kg)
0.37
Type
Circuit Breaker
Specification
Surface type terminal / line presser-system (pressure terminal use is possible)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-33MEC074 32738833 36.05 SGD
In stock
ADD TO CART

Related Products