NoteBuy more than* S$200* and get FREE SHIPPING

DDNR Series Radial Ball Bearings, Snap Ring

JIS Normal Symbol
688ZZNR
Chamfer Dimension r1 (mm)
0.2
Standard Dynamic Load Rating (N)
1606
Standard Static Rating Load (N)
712
Dimensions C2 (mm)
1
Inside Diameter d (phi mm)
8
Dimention D2 (phi mm)
18.2
Width B (mm)
5
Outside Diameter D (phi mm)
16
Material
Equivalent bearing steel or SUJ2
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LNR-1680HH 36796602 3.76 SGD
In stock

Related Products