NoteBuy more than* S$200* and get FREE SHIPPING

DDL-DD Series Thin Radial Ball Bearing, Contact Rubber Seal Type

5.00 (1)
JIS Normal Symbol
688
Chamfer Dimension r1 (mm)
0.2
Standard Dynamic Load Rating (N)
1606
Standard Static Rating Load (N)
712
Inside Diameter d (phi mm)
8
Width B (mm)
5
Outside Diameter D (phi mm)
16
Material
Martensitic stainless steel
Type
Contact rubber seal both sides form
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DDL-1680DD 36796654 3.20 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sorting out of the rotation bearing (fan)
5
From Japan
On 2014-04-01 19:57:51
It was used in the bearing of the rotating body (fan). Operation is also operating in the smooth was good.
This review is about item#36796654.

Related Products