Buy more than* S$200* and get FREE SHIPPING

Safety Glasses Astrospec3000

3.00 (1)
Protection Ratio (%)
(UV)99.9
Lens
Curing treatment
Frame Color
Black
Lens Color
Clear
Standard
ANSI Z87.1-2003, CSA Z94.3-2002
Weight (g)
30
Material
(Lens) polycarbonate,(frame) nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S135 36808064 -
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
3
From Japan
On 2013-11-12 14:19:40
It is a good feeling that it fitted with fraction.
This review is about item#36808064.

Related Products