Buy more than* S$200* and get FREE SHIPPING

Safety Lockout HASPS

5.00 (2)
Number of Holes
-
Hole Diameter (phi mm)
-
Weight (g)
200
Diameter (phi mm)
(Inside the cut-out part) about 27x75
Dimension (mm)
About 58x about 170
Material
Steel
Specification
Available to store padlock up to 8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.419 36808222 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of complete power shutdown,
5
From Japan
On 2013-04-18 13:16:43
This is a large size and just right size. Durability is now to come but I never thought that it was worth this much.
This review is about item#36808222.
Changing the sequence of electrical equipment,
5
From Japan
On 2013-04-18 13:13:32
This is highly recommended. Durability is now to come, but it is surprisingly large, although it is a bit unexpectedly large when it arrives. There was a miscalculation in a good sense that it can also be used for emergency stop buttons. It is quite a surprising product. > Do you wish to continue purchasing? Because I only use it, it may be to purchase again.
This review is about item#36808256.