Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Breaker Lockouts

3.00 (1)
Number of Holes
1
Hole Diameter (phi mm)
8
Material
(Base, adjustment plate) steel, (cover knob) strengthening polymer
Usage
1. Turn breaker switch to OFF. 2.Open handle of lock out. 3. Set lock out in toggle switch of breaker. Turn black knob clockwise till it touches toggle of breaker.4. Close handle. Confirm that lock out is fixed and breaker cannot be ON. 5. Attach Padlock.
...see all>
Product Options
ADD TO CART
Weight (g) Type Is is step sizes Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Is is step sizes Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Standard toggle for Up to 11mm 72x18x20 1PC 1 No.493B 36808317 13.99 SGD
In stock
100 Toggle for wide or long Up to 18mm 87x27x28 1PC 1 No.491B 36808301 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2014-10-22 18:20:07
It is red and cool. However, it is hard to use a bit.
This review is about item#36808301.

Related Products