Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Liquid Automatic Shade Welding Helmet Jidoumen

5.00 (1)
Caution
Cannot be used for TIG welding.
Purpose
MMA (stick welding), MIG AND MAG welding
Light Shieling Speed (sec)
1/10000
Line of sight range (mm)
94x24
Degree of Shading
Reaction / # 3, reaction after / # 8
Power
Lithium battery (CR2025 x 2)
Dimension (mm)
Cartridge / 108 x 51 x 5, hand plane / 200 x 370 x 75
Specification
PP-hand side seated, with test button with auto power ON/OFF(put the surface down after use)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JM-100 36796882 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Arc welding
5
From Japan
On 2017-04-04 20:56:00
It is perfect for amateurs, the timing of light blocking is ok, welding work easier. I think the price is also good.
This review is about item#36796882.

Related Products