Buy more than* S$200* and get FREE SHIPPING

Polyethylene Curing Sheet

4.31 (135)
Purpose
For paint curing, interior construction, building maintenance, store remodeling, etc., For paint curing, interior construction, building maintenance, store remodeling, etc.
Sheet Thickness (mm)
0.01
Surface Processing
Corona treatment
Color
Translucent
Material
Polyethylene (new fee 100%)
...see all>
Product Options
ADD TO CART
Sheet Length (m) Processing Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Length (m) Processing Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 Single 1800 1PC 1 KS1800-200M 36843037 41.99 SGD
In stock
100 2 star folding 1800(900) 1PC 1 KW1800-100M 36843046 19.99 SGD
In stock
100 2 star folding 3600(1800) 1PC 1 KW3600-100M 36843055 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 85
4 star 24
3 star 15
2 star 5
1 star 6
Review Rating: 4.31
135 Customer Reviews
The reviews are automatic translation.
Use during curing.
5
From Japan
On 2018-01-04 18:45:11
I bought two pieces because I bought the last one and it was hard to use. It is very handy. Previously, I had many opportunities to cure with blue sheets, but now more care has been taken.
This review is about item#36843046.
Ventilation fan construction, air conditioner repair · installation etc.
5
From Japan
On 2017-12-06 22:10:31
It is good because it can be stored with a width of light vans because it is two fold. I am continuously using it.
This review is about item#36843046.
Curing for air-conditioning work
2
From Japan
On 2017-11-10 18:09:41
Although I can not cut cleanly, I am convinced with the quality that matches the price.
This review is about item#36843055.
Dove excavation of pigeons
3
From Japan
On 2017-10-31 19:28:03
It is slightly thin, but it is suitable for the price. Convenient and cheap for disposable.
This review is about item#36843046.
Dust under the floor and equipment
5
From Japan
On 2017-10-14 14:41:55
I am using it normally. Because it is cheap, it is well cared for widely spreading.
This review is about item#36843046.
Curing during painting work
5
From Japan
On 2017-08-24 05:14:31
You can use it enough. It is cheaper than the good ones for curing and it is appropriate and good.
This review is about item#36843037.
Curing around machinery maintenance
2
From Japan
On 2017-07-19 20:26:40
The texture is the same as the one I used before, but when cutting by hand, it is not straight compared to the previous one. Is not it manageable?
This review is about item#36843046.
During electric work
4
From Japan
On 2017-07-12 11:35:17
I was satisfied with the price. I thought that it was not inferior to what I normally use.
This review is about item#36843046.
General curing of field work
5
From Japan
On 2017-07-07 15:56:42
It is strong against thinness. What is better than anything when opening 1800 to 3600 width It is a place where it adheres to the floor and equipment kind by static electricity. It will stick with static electricity without fixing the tape.
This review is about item#36843055.
Electrical construction
3
From Japan
On 2017-06-04 09:24:57
I will buy one big thing at any time, so next time I will buy a big one.
This review is about item#36843046.

Related Products