Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Dimension (mm) Installation Method Dimensions (Vetical x Horizontal) (mm) Attachment Hole Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Dimension (mm) Installation Method Dimensions (Vetical x Horizontal) (mm) Attachment Hole Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 700 600x300 - - - 1Sheet 1 319-08 36797354 20.99 SGD
In stock
- 700 - - - - 1Sheet 1 319-09 36797363 -
Discontinued
[x]
- 700 600x300 - - - 1Sheet 1 319-10 36797451 20.99 SGD
In stock
- 700 600x300 - - - 1Sheet 1 828-10 36797284 20.99 SGD
In stock
- 700 600x300 - - - 1Sheet 1 828-11 36797293 19.99 SGD
In stock
333-9637 350 600x300 Screws 600x300 Four locations hole 1Sheet 1 319-09 37111313 20.99 SGD
In stock
- 350 600x300 Screws 600x300 Four locations hole 1Sheet 1 828-17 37111374 20.99 SGD
In stock
334-5467 450 600x300 - - - 1Sheet 1 307-05 37113063 20.99 SGD
In stock
- 700 600x300 - - - 1Sheet 1 828-32 36797433 20.99 SGD
In stock
- 700 600x300 - - - 1Sheet 1 828-13 36797311 20.99 SGD
In stock
371-5931 700 600x300 - - - 1Sheet 1 319-07 36797336 20.99 SGD
In stock
333-9629 350 600x300 Screws 600x300 Four locations hole 1Sheet 1 319-08 37111392 -
Discontinued
[x]
371-5957 700 600x300 - - - 1Sheet 1 319-11 36797467 17.99 SGD
In stock
- 700 600x300 - - - 1Sheet 1 828-26 36797397 20.99 SGD
Shipped after 2018-06-28
- 700 600x300 - - - 1Sheet 1 828-15 36797327 20.99 SGD
In stock
371-7534 700 600x300 - - - 1Sheet 1 828-33 36797442 20.99 SGD
In stock
- 700 600x300 - - - 1Sheet 1 828-31 36797424 20.99 SGD
Shipped after 2018-06-28
- 700 600x300 - - - 1Sheet 1 828-29 36797415 20.99 SGD
Shipped after 2018-06-28
- 700 600x300 - - - 1Sheet 1 828-27 36797406 20.99 SGD
Shipped after 2018-07-02
305-6597 350 600x300 Screws 600x300 Four locations hole 1Sheet 1 828-12 37111331 20.99 SGD
In stock
305-6589 350 600x300 Screws 600x300 Four locations hole 1Sheet 1 828-09 37111356 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Store facilities
5
From Japan
On 2018-04-03 16:16:25
I bought it as a firefighting equipment at a store. I am satisfied because I found what I was looking for. Because it is an iron plate, I think that it can be used for a long time.
This review is about item#36797354.
Outdoor home tank relocation work
5
From Japan
On 2017-01-27 08:53:57
Because it is a standard product, there are no problems in particular. If there is something lighter in terms of material, will it still be installed, or whether there is a problem with durability, what about the Fire Service Law?
This review is about item#36797354.
For company facility display
4
From Japan
On 2015-01-15 15:35:17
I attempted to replace the existing signboard, the position of the mounting hole may not match the position of the mounting hole.
This review is about item#37111313.

Related Products