Buy more than* S$200* and get FREE SHIPPING

Electric Bicycle Tire and Tube Set

4.78 (37)
...see all
Product Options
ADD TO CART
Color ETRTO Standard Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color ETRTO Standard Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40-501 WO 22x1 1/2   1pc 1 81 type 06526284 51.27 SGD
In stock
- 37-630 WO 27x1 3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 81 type 06526266 46.15 SGD
In stock
- 40-590 WO 26x1 1/2   1pc 1 81 type 06526293 45.97 SGD
In stock
Black - WO 24x1 3/8   1PC 1 Type 81 36797826 35.09 SGD
In stock
Black - WO 26x1 3/8   1PC 1 Type 81 36797835 41.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.78
37 Customer Reviews
The reviews are automatic translation.
It is very solid making
5
From Japan
On 2017-05-30 15:24:10
Although it is a little expensive, I am satisfied because I think about the exchange frequency and the credibility of the company.
This review is about item#36797835.
Repair of commuting bicycle
5
From Japan
On 2017-04-25 12:47:22
It is the second purchase. Last time used for front wheels. Although the ride taste becomes hard, I think that I can not help it in exchange for durability. We recommend plus this rather than buying a cheap tire.
This review is about item#6526266.
Electric bicycle rear tire exchange
5
From Japan
On 2017-03-21 10:50:37
Yamaha's pass, rear tire exchange for 4000 km running was done. I think that the difference in the ride taste with factory-installed tires so far seems to have made rubber softer (for a new tire?) It is a place to wonder how far you can run the distance from now.
This review is about item#36797835.
For replacing the front wheel of a three-seater electric bicycle
5
From Japan
On 2017-03-10 15:44:21
It is an indispensable 22-inch tire for 3-seater riding. Since it is IRC, it is often useful because it is often bothered by other companies' cheap types. I would like a set of 22 inch and 26 inch as well.
This review is about item#6526284.
Electric bicycle exchange
5
From Japan
On 2016-11-20 20:04:14
Since it is a little special size, confirmation of the size is mandatory when asking. I do not know the durability yet, but since the tire is domestic, it will be okay. ※ Tubes are made overseas.
This review is about item#6526293.
BS genuine tire instead
4
From Japan
On 2016-11-11 23:32:27
I was looking for a thing as good as a genuine tire, but I also feel like equal or more. I will look at durability from now.
This review is about item#6526284.
For commuting
3
From Japan
On 2016-10-18 18:13:39
I have not exchanged yet, so I do not know. I would like to check if it is durable.
This review is about item#6526293.
Tire change of bicycle
5
From Japan
On 2016-10-10 14:57:01
There is only a tire of the motor-assisted bicycle-only users had solid rubber. This time was mounted on a normal bicycle. I am satisfied there is a grip force. 20,000 km in the front wheel, because I heard 10,000 km rear wheel has, the next exchange is two years later.
This review is about item#36797835.
maintenance
4
From Japan
On 2016-09-16 15:24:35
Material is good without complaint, but the price seems to be a bit high. Well, good things, because absolutely prices are expensive, I guess you can not help it.
This review is about item#36797835.
Everyday use
5
From Japan
On 2016-08-23 12:08:39
It is a product with a sense of shock up to the sidewall. I am looking forward to see how aged deterioration will occur.
This review is about item#6526284.

Related Products