Buy more than* S$200* and get FREE SHIPPING

METRO

4.68 (19)
Caution
Tubes are not included.
Purpose
Street
Bead
Steel
Color
Black
...see all
Product Options
ADD TO CART
Weight (g) Pressure (kPa[psi]) Pressure (kg/cm2) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Pressure (kPa[psi]) Pressure (kg/cm2) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Air / 500-650 [75-95] Air / 5.0-6.5 WO 700x28C 1PC 1 M-119 36797984 49.77 SGD
In stock
- Air / 450-550 [65-80] Air / 4.5-5.5 WO 700x35C 1PC 1 M-119 36797993 49.77 SGD
In stock
- Air / 300 [45] Air / 3.0 HE 20x1.50 1PC 1 M-119 36797941 42.65 SGD
In stock
810 Air / 300-500 [45-75] Air / 3.0-5.0 HE 26x2.00 1PC 1 M-119 36797975 49.77 SGD
In stock
- Air / 300-500 [45-75] Air /3.0-5.0 HE 26x1.50 1PC 1 M-119 36797957 45.97 SGD
In stock
- Air / 300-500 [45-75] Air /3.0-5.0 HE 26x1.75 1PC 1 M-119 36797966 45.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
In city driving
5
From Japan
On 2016-10-07 09:42:51
Because basically close to the slick but was worried about the rain, I was not feeling particularly slip even in wet road surface after the far light rain. The other to have riding also those that are wearing Pasera of Pana, but it is obvious when compared, but I think trying to here the noise is less in the future.
This review is about item#36797966.
Tire exchange
5
From Japan
On 2016-09-29 16:37:17
Replacement grip is better than the tire of the previous use three years.
This review is about item#36797984.
Cross bike
5
From Japan
On 2016-08-22 22:35:20
Use the 700 × 35. But it is most often those that contain the groove and it is this tire width. The METRO anyway ride is smooth because there is no groove in the center. That's Pasera of Panaresa you have cracks from also ride if the groove portion 1 year, but this has been using about two years is a little cracked.
This review is about item#36797993.
shopping
5
From Japan
On 2016-06-10 16:47:00
Slip smooth ride is very good.
This review is about item#36797957.
Commute
5
From Japan
On 2016-01-13 12:04:30
The HE 26 × 2.00 has been used in commuting. Durable made in Japan. Always mileage has been replaced from the over 10,000 km.
This review is about item#36797975.
Tire exchange of cross bike
3
From Japan
On 2015-11-20 15:55:27
Japan manufacturers, in Japan, was chosen in the ease of understanding that has been developed in accordance with the Japan of the road. Pick up quite vibration. 28C and the display there is a place such as 26.5C.
This review is about item#36797984.
Repair
4
From Japan
On 2015-07-24 09:46:51
We had installed in the bicycle shop
This review is about item#36797966.
Tire exchange
5
From Japan
On 2015-05-08 10:45:42
Grip is good. Often before Surikkkutaiya you were using will also unstable traveling a little gravel road It Could, but has been improved. Made in Japan is great.
This review is about item#36797984.
For your bicycle
5
From Japan
On 2014-05-31 14:55:26
It is firm and good to have your goods also tire less you but beat of this size.
This review is about item#36797957.
For your bicycle
5
From Japan
On 2014-05-31 14:54:53
It is firm and good to have your goods also tire less you but beat of this size.
This review is about item#36797957.

Related Products