Panareza Closer plus which I used before was replaced so it continued puncture recently. Although it is the same size notation compared to the closer, it is much thicker and there is weight, but we are expecting a puncture resistance to that extent. Although it is an impression that it exchanged and ran about 200 km, it is not so heavy as I thought it might be because the air pressure is raised to 6 k / cm 3. The cruising speed is about 1 to 2 km / h, it feels like falling down from the closer.
I have been using the hard tail of a rigid fork for commuting for nearly 10 years. Because it is narrow width as for MTB, because the quality of the compound is good, rolling is good, and even punk is hardly done, so we do not feel the stress derived from the tire in use on the general paved road. Is the lifespan about 5,000 km? It is a pity that prices are expensive compared to general cars because of fewer competing varieties, but I will buy this price if it is next time (around 2,600 yen tax).
Good grip, durable tire. With MTB with front suspension only, I run around without concern such as garbage in the side gutters, steps on the sidewalks, but it was only when the needle of the stapler (stapler) was scattered on the road somehow because it was pretty There is also puncture resistance. Over time, beard from the tire side? (Fiber Hotsle) seems easy to come out. I would like to give full marks if it is a bit cheaper.