Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CITY POPS Tire Tube Set

4.59 (34)
...see all>
Product Options
ADD TO CART
Purpose Color Specification ETRTO Standard Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color Specification ETRTO Standard Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 37-630 WO 27x1 3/8   1set 1 - 06526668 69.99 SGD
In stock
City cycle White/Black Coefficient of friction: 105 - WO 26x1 3/8   1Set(tire2PC,tube2PC) 1 WO 26 X 1 3 / 8 WHITE / BLACK 36798361 60.99 SGD
In stock
City cycle Black/Black Coefficient of friction: 105 - WO 26x1 3/8   1Set(tire2PC,tube2PC) 1 WO 26 X 1 3 / 8 BLACK / BLACK 36798377 60.99 SGD
In stock
City cycle White/Black Coefficient of friction: 105 - WO 24x1 3/8 *[No return] You cannot return this product. For details, see FAQ. 1Set(tire2PC,tube2PC) 1 WO 26 X 1 3 / 8 WHITE/ BLACK 36798386 55.99 SGD
Shipped after 2018-06-28
City cycle Black/Black Coefficient of friction: 105 - WO 24x1 3/8   1Set(tire2PC,tube2PC) 1 WO 26 X 1 3 / 8 BLACK/ BLACK 36798395 55.99 SGD
In stock
City cycle Black/Black Coefficient of friction: 105 - WO 27x1 3/8   1Set(tire2PC,tube2PC) 1 WO 26 X 1 3 / 8 BLACK/ BLACK 36798404 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.59
34 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-06-11 08:02:19
I have used it for more than 1 year but there is no problem. It is an IRC brand and COSPA is also a reliable product.
This review is about item#36798395.
Periodic replacement of mini cycle tires (every 2 years)
3
From Japan
On 2018-05-20 09:30:36
Although I bought it with charm, the overall feeling was soft, even if I put in more air, the rear wheel was deformed with Gagnaggia. (Weight 75 kg) Next time I would like to make it a hard tire that sold puncture resistance.
This review is about item#36798361.
For children going to school
1
From Japan
On 2018-04-13 09:13:40
There are also other cheap tires, but I thought good things would change if anything, I bought this tire made in domestic, other people have also been reviewed but the side cracks began to stand out in about a year, overall It spread to Although the tire mountain does not decrease, it is very disappointing that the terrible cracks are worrisome, the tire that was worn when purchasing the bicycle was totally durable.
This review is about item#36798377.
Exchange for children's school attendance
2
From Japan
On 2018-03-24 09:19:50
It is a comment after 13 months have passed using. I use the 7 km daily train to school, The tire deteriorated and cracks became conspicuous. Part of the inner orange visible I feel dangerous. Previously using Bridgestone Although it was not our etc. for 3 years, weather resistance of rubber I have anxiety. Since it takes a lot of time to exchange, it is good for durability Is not it good?
This review is about item#36798404.
For bicycles
5
From Japan
On 2017-11-07 18:07:04
Mamari Chari's genuine tire is cracked and replaced. I purchased it expecting domestic tires. I think that the current situation is fine without problems.
This review is about item#6526668.
Daily use such as shopping
4
From Japan
On 2017-11-01 10:09:39
Purchase the same item following last time (July 2014). The weight of the tire is heavy, the ride taste is also solid, but it is durable. Because the quality of the attached tube was poor and the air was well withdrawn, we discarded it and replaced it with a domestic tube of Pana purchased separately. In March and March almost every day using several kilometers, the rear wheels worn out to the extent that the pattern of the ground plane disappeared, and the cracks entered into the left and right outer rims. However, because the inner red rubber was intact it did not burst. The front wheel has less wear and no cracks. Because it is about 1,000 yen per year when converted, I think whether there is quality with price.
Tire exchange
4
From Japan
On 2017-05-13 08:27:43
Goods are only domestic products of tires, but the tube was made overseas. Also, it seems that the rim flap is also low price so it was better to purchase the set items. In the item explanation, I knew that there was no flap, and although it is a problem here, the flap was damaged and the repair was necessary.
This review is about item#06526668.
For my daughter's school bicycle
4
From Japan
On 2017-01-30 22:36:18
Since I bought the bicycle (Bridgestone) I bought four years ago was an IRC, I bought the same type of set and replaced it. Previously, I bought a Chinese tire for my own from a monotary, but since Bali was a lot and the core was not out there was a choice made in Japan made by IRC, it was a correct answer, rim familiarization could be incorporated firmly well It was.
This review is about item#36798361.
Tire change for commuting bicycle
5
From Japan
On 2016-12-30 13:31:22
Shinko made DEMING L / L long life SR - 078 (black / beige posted on December 10, 2014) has a shorter life expectancy than it expected, cracking has become significant in 2 years, so its successor to domestic product quality I selected this product that I expected about 1,000 yen. Also purchase the company's rim flap (sold separately). Red rubber was used on the inner surface of the tire, and there was a sense of quality in an invisible place. Although enclosed tube is not domestic product, it is indicated with premium tube which increased wall thickness. The tire groove depth at the time of new article is 2.5 mm. It has been used for about 2 years under the same condition (short-distance commuting), but there is no crack. Compared with Kyowa made or Shinko made before, the aged deterioration is small, and it is a feeling of long life more than the price. It is a product as expected. It is even better that the rim flaps recommended for simultaneous replacement are included in the set. We will continue to use and monitor in the future.
This review is about item#36798404.
Children's bicycle school
5
From Japan
On 2016-11-27 11:52:39
Packaging was also polite and easy to assemble. I can buy it cheaply, and I will be repeating next time.
This review is about item#36798404.

Related Products