Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheelchair Tire Tube

4.33 (9)
...see all>
Product Options
ADD TO CART
Valve Type Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Type Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Schrader 25-540   1PC 1 25-540 36798587 10.99 SGD
Shipped after 2018-06-25
Schrader 25-501 22x1   1PC 1 25-501 22x1 36798535 10.99 SGD
Shipped after 2018-06-25
Schrader 25-590   1PC 1 25-590 36798596 10.99 SGD
Shipped after 2018-06-25
British formula 25-540   1PC 1 25-540 36798571 10.99 SGD
Shipped after 2018-06-25
Schrader 25-520 24x1-1 1/8   1PC 1 25-520 24x1 1-1/8 36798562 10.99 SGD
Shipped after 2018-06-25
Schrader 32-540 24x1 1/4   1PC 1 32-540 24x1 1/4 36798605 10.99 SGD
Shipped after 2018-06-25
British formula 25-501 22x1   1PC 1 25-501 22x1 36798544 10.99 SGD
Shipped after 2018-06-25
Buddhist rite 25-559 26x1.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25-559 26x1.00 36798614 10.99 SGD
Shipped after 2018-07-02
Schrader 25-559 26x1.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25-559 26x1.00 36798623 10.99 SGD
Shipped after 2018-07-02
British formula 25-520 24x1 1/8   1PC 1 25-520 24x1 1/8 36798553 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Tube exchange
5
From Japan
On 2018-04-17 20:21:03
Although it is a special size, it is available immediately, I am satisfied.
This review is about item#36798535.
wheelchair
5
From Japan
On 2017-07-20 15:38:47
Wheelchairs are brought to the shop after deterioration, when the tire is exchanged, the tubes will also be replaced, but easy to use.
This review is about item#36798544.
Nursing wheelchair
4
From Japan
On 2017-07-17 21:19:40
The air injection valve was looking for a rice type type used for automobiles etc. However, in the desired size 22 × 1-3 / 8, only English type used for bicycle etc. can be found. Although rice type requires a little accustoming to the operation at the time of air injection, It is much more durable than British style and has less air leakage, I absolutely wanted a rice expression. So we bought 22 × 1 thin one sizey of this one. At this time the wall of the tube is stretched in the tire, There was concern that the space between rubber molecules spread and air leakage became faster, Because the quality of rubber is good for the highest level, the decrease in air pressure is kept to a minimum. However, complete satisfaction can not be obtained if there is no object of the proper size.
This review is about item#36798535.
Exchange on wear
4
From Japan
On 2016-11-11 11:53:43
25-520 are shop-only sales of nursing care shops only, there are many cases that it is also ordered. Because I sell it here, I can sell it because I can place an order while staying at home.
This review is about item#36798562.
Wheelchair tire exchange
5
From Japan
On 2016-10-28 16:25:30
It fits perfectly with TIG 's crite 24 inches.
This review is about item#36798587.
Wheelchair tire cube
5
From Japan
On 2015-12-27 21:41:26
Very good
This review is about item#36798587.
A wheelchair
5
From Japan
On 2015-08-28 16:20:41
There is stock and it will be saved so it will be sent soon.
This review is about item#36798587.
Use for my wheelchair
5
From Japan
On 2015-06-28 03:14:00
Easy to use
This review is about item#36798587.
Bicycle wheel tube
1
From Japan
On 2012-08-04 22:48:33
A hole in a pinhole was opened. Since it can not be helped, trying repair is also thinning the thickness of the pollen flooring tears when rubbing the surface with a file because of adhesion · · · It is thin. I think that it is better to stop handling.
This review is about item#36798623.

Related Products