Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Valve Type Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Type Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
English method 16x1.50-1.75   1PC 1 16x1.50-1.75 36798736 9.99 SGD
In stock
English method 20x1.85-2.125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x1.85-2.125 36798772 -
Discontinued
[x]
English method 20x1.50-1.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x1.50-1.75 36798754 -
Discontinued
[x]
English method 26x1.25-1.50 25x1 3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26x1.25-1.50 25x1 3/8 36798824 -
Discontinued
[x]
Buddhist rite 26x1.60-2.125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26x1.60-2.125 36798842 -
Discontinued
[x]
British formula 24x1.50-1.75   1PC 1 24x1.50-1.75 36798806 10.99 SGD
In stock
British formula 22x1.75-1.9   1PC 1 22x1.75-1.9 36798797 10.99 SGD
In stock
British formula 14x1.50-1.75   1PC 1 14x1.50-1.75 36798727 10.99 SGD
In stock
British formula 26x2.125-2.50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26x2.125-2.50 36798867 -
Discontinued
[x]
Buddhist rite 26x1.25-1.50 25x1 3/8   1PC 1 26x1.25-1.50 25x1 3/8 36798815 -
Discontinued
[x]
- 26x1.60-2.125   1pc 1 26 x1.60-2.125 09376133 10.99 SGD
In stock
- 26x1.25-1.50,25x1 3/8   1pc 1 26 x1.25-1.50 25 x1 3/8 EV 06526643 10.99 SGD
In stock
- 20x1.50-1.75   1pc 1 20 x1.50-1.75 09376088 9.99 SGD
In stock
- 26x1.60-2.125   1pc 1 26 x1.60-2.125 09376124 10.99 SGD
In stock
- 26x1.60-2.125   1pc 1 26 x1.60-2.125 09376115 10.99 SGD
In stock
- 26x2.20-2.50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 26 x2.20-2.50 EV 50964296 15.99 SGD
Shipped after 2018-04-25
English method 18x1.50-1.75   1PC 1 18x1.50-1.75 36798745 10.99 SGD
In stock
Schrader 20x1.85-2.125   1PC 1 20x1.85-2.125 36798781 -
Discontinued
[x]
American type 20x1.50-1.75   1PC 1 20x1.50-1.75 36798763 -
Discontinued
[x]
English type 26x1.60-2.125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26x1.60-2.125 36798833 -
Discontinued
[x]
American type 26x1.60-2.125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26x1.60-2.125 36798851 -
Discontinued
[x]
American type 26x2.125-2.50   1PC 1 26x2.125-2.50 36798885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 2
1 star 2
Review Rating: 3.90
21 Customer Reviews
The reviews are automatic translation.
Used for MTB
1
From Japan
On 2018-03-21 18:51:03
Purchased as a maker thing. Puncture three times due to deterioration in one year. Is it a missing item or selling older things? What is next purchase?
This review is about item#6526643.
Used for MTB
1
From Japan
On 2018-03-18 20:11:46
Purchased as a maker thing. Within one year, due to deterioration puncture three times. I do not know whether the goods are bad, or because it is a mail order, I do not know whether I was grabbed an old one, but I will not buy it anymore.
For changing the tire of the rear wheel of the bicycle
5
From Japan
On 2018-01-12 15:15:45
I do not have anything particular about it because it is such a thing, but I think that it can be said that it is good in that it can be used normally.
This review is about item#09376115.
For MTB
3
From Japan
On 2017-10-01 11:43:42
With a normal rim, the valve is a bit long. Maybe it's a deep rim.
This review is about item#9376124.
Tube exchange
5
From Japan
On 2017-09-04 21:52:40
The goods of IRC are very good. Also, we will purchase at the time of exchange.
bicycle
5
From Japan
On 2017-08-19 09:52:45
I bought a cheap item and cracked cracked puncture, so I expected durability and bought a famous manufacturer product.
This review is about item#9376124.
For wheelchair tires
2
From Japan
On 2017-07-13 17:28:28
Product has no problem. However, delivery takes too long.
This review is about item#36798727.
Punct correspondence
4
From Japan
On 2017-05-24 14:38:20
I worried because the length of the valve was not written, but I referred to the description of other comments.
This review is about item#9376124.
Purchased as a spare tube for puncture in the mountain.
4
From Japan
On 2016-10-18 18:10:40
Fortunately I have not punctured yet, so I do not use the product. However, the first thing I thought was "valve length!" Because there is no description it is about 32 mm? I ordered it arbitrarily, but the item that I received is 40 mm. Even if you review the product page, you can not find the description about the valve length. Although there is no problem in use, it will be saved when choosing to have a description on the product page (if somewhere stated there is something!).
This review is about item#9376124.
For regular replacement
5
From Japan
On 2016-09-01 00:18:04
I bought it for spare tube of 20 inch folding cycle. I thought it was a solid product for the price.
This review is about item#09376088.

Related Products