Buy more than* S$200* and get FREE SHIPPING

For Usb2.0 External DVD Drive

Data Transfer Rate
[WRITE (Maximum)] DVD-RAM12 X (1 layer) /DVD-R 24 x /DVD-R (2 layer) 8 x/DVD-RW 6 x /DVD+R (1 layer) 24 x /DVD+R (2 layer) 8 x /DVD+RW 8 x CD-R 48 x /CD-RW 32 x [READ (Maximum)] DVD-RAM (9.4 GB FOR BOTH SIDES, 4.7 GB FOR SINGLE SIDE) 12 X /DVD-ROM (1 LAYER)16 X (2 LAYER) 12 X /DVD-R (1 LAYER) 16 X /DVD-R (2 LAYER) 12 X /DVD-RW 12 X/DVD+R (1 LAYER) 16 X /DVD+R (2 LAYER)12 X /DVD+RW 12 X/CD-ROM, CD-R 48 X /CD-RW40 X
Discloading Method
Tray loading system
Operating Humidity (%)
20 to 80 (with no condensation)
Operating Temperature (degree C)
5 - 35
Operating Envrionment
CPU/PentiumIII500MHz+, memory / 128 MB or more (256 MB or more recommended), display 1024 x 768 +, high color 16 bits +, HDD / about 215 MB (for attached software installation) (5 GB or more free space (more than 20 GB recommended) for a working space )
Interface
USB2.0(TypeB)
Maximum Electric Power Consumption (W)
30
Functions
WRITE-ERROR PROTECTION (DVD/CD WRITE BOTH EQUIPPED), AUTO-OFF FEATURE
Outer Dimensions (Width W x Height H x Depth D) (mm)
160 X 50 x 220 (excluding protrusions)
Compatible Models
USB2.0 PORT EQUIPPED DOS/V (OADG SPECIFICATION) COMPATIBLE COMPUTER
OS Support
Windows 7 / Vista / XP (SP2 or later) / 2000 (SP4 or later), XPMCE2005
Power (V)
AC100(50/60Hz)
Type
External (compliant with both vertical and holizontal set-ups )
Weight (kg)
About 1.2
Specification
CPRM COPYRIGHT PROTECTION (READ/WRITE) / POWER MANAGEMENT/OS STANDBY SUSPEND MODE CONVERTIBLE
Accessories
USB cable (1m), AC adapter, utility CD
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DVSM-X24U2V 36799034 -
Discontinued
[x]
ADD TO CART

Related Products