Buy more than* S$200* and get FREE SHIPPING

Bi-Directional Communications Print Servers

Encoding System
4B5B/MLT-3(100 BASE-TX) / MANCHESTER CODING (10 BASE-T)
Protocol
TCP/IP (LPR or NBT), NetBEUI, and AppleTalk (EtherTalk)
Transmission Speed (Mbps)
100(100BASE-TX)/10(10BASE-T)
Operating Humidity (%)
20 to 80 (with no condensation)
Operating Temperature (degree C)
0 - 40
Acquisition Standard
VCCIclassB
Interface
PRINTER /USBA SOCKET (USB2.0 COMPLIANT)
Consumption Electric Current (mA)
(Maximum) 670
Outer Dimensions (Width W x Height H x Depth D) (mm)
81x29x51
Power Supply Voltage (V)
5
Connector Shape
RJ-45 MODULAR JACK 1 PORT
OS Support
(Full duplex) Windows 7 (32-bit) / Vista (32-bit), /XP/2000 (simplex) Windows7(32bit/64bit)/Vista(32bit/64bit)/XP/2000/Me/98/95/NT4.0, MacOS8.6 or later /MacOSX, UNIX
Standard
(LAN interface) IEEE802.3U(100BASE-TX)/IEEE802.3(10Base-T) compliance for AUTO-MDIX
Power (V)
AC100(50/60Hz)
Weight (g)
75
Specification
SNMP/Support (MIB2, PrivateMIB)
Accessories
AC adapter, USB cable (1 m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LPV3-U2S 36799183 -
Discontinued
[x]
ADD TO CART

Related Products