Buy more than* S$200* and get FREE SHIPPING

Giga supported Self Powered 5 Port Switching Hub

5.00 (1)
Access Method
CSMA/CD
Encoding System
(Transmission line) (1000BASE-T) 4D-PAM5, (100BASE-TX) 4B5B/MLT-3, (10BASE-T) Manchester coding
Transmission Distance (m)
100
Data Transfer Rate
(1000BASE-T)1488095pps, (100BASE-TX)148810pps, (10BASE-T)14880pps
Switching Method
Store-and-forward
Registation Number of Mac Addresses
1000 address, a self-learning system
Flow Control
IEEE802.3x (full duplex), back pressure (half-duplex)
Transmission Rate (Mbps)
1000/100/10
Calorific Value (KJ/h)
Up to 19.8
Operating Humidity (%)
(Non-condensing) 85 - 10
Operating Temperature (degree C)
0 - 40
Acquisition Standard
VCCIclassB
Compatible Cable
4-pair UTP cable 1000BASE-T over Category 5e, 4-pair UTP cable or two pairs of 100BASE-TX Category 5 or higher, 4-pair UTP cable or 10BASE-T Category 3 or more two pairs
Buffer Memory
104KByte
Current Consumption (A)
Up to 0.2
Maximum Electric Power Consumption (W)
5.5
Functions
(State port, cable length) Random power saving function
Outer Dimensions (Width W x Height H x Depth D) (mm)
165x32x97
Connector Shape
RJ-45-inch 8-pole
Frame
(Transparent support) EAPOL, BPDU
Number of Ports
5 port (AUTO-MDIX support)
Standard
1000BASE-TIEEE802.3ab compliance / 100BASE-TXIEEE802.3u compliance / 10BASE-TIEEE802.3 compliance
Power (V)
AC100(50/60Hz)
Weight (g)
About 400
Size
Maximum transfer frame size / (1000BASE-T) 16000Byte (wire-rate / 12000Byte), (100BASE-TX/10BASE-T) 1518Byte
Color
White
Specification
Switching fabric / 12Gbps
Accessories
Two AC cable, rubber feet, magnet, magnet 2 mounting screws
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSW3-GT-5NS 36799201 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collaboration among in-house PCs
5
From Japan
On 2014-10-07 14:15:07
It looks refreshing, so it's ok so now because there is no incompatibility
This review is about item#36799201.

Related Products