Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Giga Supported 8 port Switching Hub Self Powered Model

5.00 (2)
Access Method
CSMA/CD
Encoding System
(Transmission line) (1000BASE-T) 4D-PAM5, (100BASE-TX) 4B5B/MLT-3, (10BASE-T) Manchester coding
Transmission Distance (m)
100
Data Transfer Rate
(1000BASE-T)1488095pps/(100BASE-TX)148810pps/(10BASE-T)14881pps
Switching Method
Store-and-forward
Registation Number of Mac Addresses
4000 address, a self-learning system
Flow Control
IEEE802.3x (full duplex), back pressure (half-duplex)
Transmission Rate (Mbps)
1000/100/10
Calorific Value (KJ/h)
Up to 27
Operating Humidity (%)
(Non-condensing) 85 - 10
Operating Temperature (degree C)
0 - 40
Acquisition Standard
VCCIclassB, FCCclassB
Compatible Cable
4-pair UTP cable 1000BASE-T over Category 5e, 4-pair UTP cable or two pairs of 100BASE-TX Category 5 or higher, 4-pair UTP cable or 10BASE-T Category 3 or more two pairs
Buffer Memory
128KByte
Current Consumption (A)
Up to 0.15
Maximum Electric Power Consumption (W)
7.5
Functions
Random power saving function (link state, cable length), loop detection function (LED alert)
Outer Dimensions (Width W x Height H x Depth D) (mm)
180x30x102
Connector Shape
RJ-45-inch 8-pole
Frame
(Transparent support) EAPOL, BPDU
Number of Ports
8-port (AUTO-MDIX support)
Standard
(LAN interface) 1000BASE-T/IEEE802.3ab compliance, 100BASE-TX/IEEE802.3u compliance, 10BASE-T/IEEE802.3 compliance
Power (V)
AC100(50/60Hz)
Weight (g)
About 550
Size
Maximum transfer frame size / (1000BASE-T) 16000Byte (wire rate / 9216Byte), (100BASE-TX/10BASE-T) 1518Byte
Color
White
Specification
Switching fabric / 16Gbps
Accessories
1 sheet four AC cable, rubber feet, two magnet, magnet 2 mounting screws
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 LSW4-GT-8NS/WH 36799217 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In-house LAN cascade connection
5
From Japan
On 2014-10-02 10:32:37
Gigabit correspondence, furthermore automatic smart power saving function concerning ... wise HUB, but, buy.1 year after sale end becoming very sorry. I am worried about maintaining parts supply.
This review is about item#36799217.
I use it every day.
5
From Japan
On 2014-06-02 11:48:28
The network got 1 g It was not realized that the hub was slow (-_-;)
This review is about item#36799217.

Related Products