Buy more than* S$200* and get FREE SHIPPING

Giga Switching Hub

5.00 (1)
Access Method
CSMA/CD
Data Transfer
Store-and-forward
Transmission Rate (Mbps)
(Standard value) 10 (10BASE-T), 100 (100BASE-TX), 1000 (1000BASE-T)
Buffer Memory
256KB
Power Supply Voltage (V)
100(50/60Hz)
Connector Shape
RJ-45-inch 8-pole connector
Specification
Latency / 1000M64bytes when 2.7micro sec (S&F), address table / 8000, self-learning method, switching fabric / 32Gbps
Accessories
AC cable, 3P-2P conversion connector, 19-inch rack bracket, bracket screws, rubber feet
...see all>
Product Options
ADD TO CART
Current Consumption (A) Maximum Electric Power Consumption (W) Transmission Distance (m) Outer Dimensions (Width W x Height H x Depth D) (mm) Calorific Value (KJ/h) Operating Humidity (%) Number of Ports Operating Temperature (degree C) Weight (kg) Acquisition Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Consumption (A) Maximum Electric Power Consumption (W) Transmission Distance (m) Outer Dimensions (Width W x Height H x Depth D) (mm) Calorific Value (KJ/h) Operating Humidity (%) Number of Ports Operating Temperature (degree C) Weight (kg) Acquisition Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 0.25 9 Up to 100 (Excluding protrusions) 215x130x43 Up to 32.4 (Non-condensing) 85 - 10 16 0 - 40 1.1 VCCIclassA, FCCclassA 1PC 1 LSW3-GT-16NSR 36799226 -
Discontinued
[x]
Max0.35 16.5 Max100 - Max59.4 (Non-condensing) 10 to 60 degree C 24 0 to 40 - VCCIclassA,FCCclassA 1PC 1 LSW3-GT-24NSR 36799235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For in-house LAN connection
5
From Japan
On 2014-10-21 16:49:06
The cabinet also has a firm presence and sufficient presence.
This review is about item#36799226.

Related Products