Buy more than* S$200* and get FREE SHIPPING

10/100M Switching HUB Self Powered

Access Method
CSMA/CD
Encoding System
(Transmission line) Manchester coding (10BASE-T), 4B5B/MLT-3 (100BASE-TX)
Transmission Distance (m)
Up to 100
Data Transfer
Store-and-forward
Data Transfer Rate
14881 packets / s (10BASE-T), 148810 packets / s (100BASE-TX)
Transmission Rate (Mbps)
10(10BASE-T), 100(100BASE-TX)
Operating Humidity (%)
(Non-condensing) 85 - 10
Operating Temperature (degree C)
0 - 40
Acquisition Standard
VCCIclassB
Compatible Cable
(10BASE-T) UTP Category 3 or more, (100BASE-TX) UTP Category 5 or more
Interface
IEEE802.3(10BASE-T), IEEE802.3u(100BASE-TX)
Conformity Standard
(IEEE802.3)10BASE-T, (IEEE802.3u)100BASE-TX, (IEEE802.3x)FlowControl
Functions
Auto-Negotiation (10/100, Full / Half-Duplex) function, Auto-MDIX function, IEEE802.3x flow control, back pressure mechanism support, bad packet filtering function, loop detection function , Random power saving function [link cable length EAPOL (IEEE802.
Power Supply Voltage (V)
100(50/60Hz)
Compatible Models
IEEE802.3, IEEE802.3u, IEEE802.3x support equipment
Connector Shape
RJ-45-inch 8-pole connector
Accessories
AC cable, magnet, rubber foot
...see all
Product Options
ADD TO CART
Current Consumption (A) Maximum Electric Power Consumption (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Number of Ports Weight (g) Buffer Memory Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Consumption (A) Maximum Electric Power Consumption (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Number of Ports Weight (g) Buffer Memory Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 0.04 1.6 (Excluding protrusions) 153x32x83 5 450 48KB 1PC 1 LSW3-TX-5NS/WH 36799244 -
Discontinued
[x]
Up to 0.1 2.1 (Excluding protrusions) 187x32x83 8 510 96KB 1PC 1 LSW3-TX-8NS/WH 36799253 -
Discontinued
[x]
ADD TO CART

Related Products