Buy more than* S$200* and get FREE SHIPPING

28 LED work light (with hook, magnet stand)

4.57 (1250)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
100000
Luminous Intensity (mcd)
(Tip) 6000x28, 13000 - - (side) 4000 15000x5
Lighting System
LED lighting of five of the tip and press 2 twice. Buttons LED lighting of 28 pieces side by pressing a single one. Buttons
Lighting Time
Tip: 18 hours side: 6 hours
Batteries
X3 AA batteries (batteries not included)
Total Luminous Flux (Lm)
(Side) 25, 112 - - (Tip) 20 140
Weight (g)
(Without batteries) about 170
Overall Length (mm)
215
Thickness (mm)
42
Width (mm)
56
Material
ABS+PS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M702B 36798894 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 946
4 star 186
3 star 38
2 star 49
1 star 31
Review Rating: 4.57
1250 Customer Reviews
The reviews are automatic translation.
During motorcycle and car maintenance
5
From Japan
On 2018-01-13 23:57:28
It is very bright. The tip may be a bit brighter. Once you press it, you can press the front button again, the top will shine, but you must press the button twice to turn off the switch after using the front. For example, if the specification is such that it can not be switched to the upper part without pressing the switch again within a few seconds after turning on the front switch, it will be convenient I think. Gentos headlights have become such specifications.
This review is about item#36798894.
Auto maintenance
5
From Japan
On 2018-01-13 18:33:53
Used as maintenance and indoor working light Things I bought a year ago with the second additional purchase are still active There is no particular difference from things sold at home centers etc. Magnet is also powerful and bright enough, buy and no loss
This review is about item#36798894.
Yellow button hardens and breaks
1
From Japan
On 2018-01-11 22:51:39
The yellow button of the ONOFF switch will cure and break, what kind of material is selected? Please improve
At the time of safety standard conformity inspection
5
From Japan
On 2018-01-09 13:59:49
It is very convenient because it can be stuck with magnets to bonnet etc during maintenance work inside the engine room.
This review is about item#36798894.
At work, the hand is very bright. There is no need for wiring, you can easily take the light.
5
From Japan
On 2018-01-08 16:08:30
Perfectly, it is bright. Moreover, it is very easy to use. My grandchildren are happy to use it safely. Of course, it is useful even when working.
This review is about item#36798894.
Maintenance of light one box
5
From Japan
On 2018-01-06 18:04:33
It is bright and cost performance high. Magnet is also strong, it does not fall even if it is mounted upside down at the bottom of the car. It is advantageous that the surface of rubber processing is hard to slip, but dust easily adheres In the future, I would like to issue a version without rubber processing. I also like the LED type chip type and powered up version.
This review is about item#36798894.
Maintenance of light one box
5
From Japan
On 2018-01-06 17:59:25
It is bright and cost performance high. Magnet is also strong, it does not fall even if it is mounted upside down at the bottom of the car. In the future,
This review is about item#36798894.
bright
5
From Japan
On 2018-01-05 19:21:51
It is bright. I think that it is performance better than price. I would like to observe durability afterwards.
This review is about item#36798894.
Used for crisis maintenance in dark places
5
From Japan
On 2017-12-30 19:43:00
Magnets are quite strong even in similar items, there is a sense of security. The price is cheap, I am considering purchasing side.
This review is about item#36798894.
Proof of warehouse
5
From Japan
On 2017-12-26 22:24:14
I am satisfied more brightly than I imagined. I think that it was good to purchase it easy to use.
This review is about item#36798894.

Related Products