Buy more than* S$200* and get FREE SHIPPING

Air Hose, Premium Soft

4.60 (15)
Material (socket)
Iron Singh Tadashi NBR
Material (plug)
Iron
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.0
Material (Hose)
Special elastomer resin
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Roll 1 SAHP-S610 36805544 -
Discontinued
[x]
20 1Roll 1 SAHP-S620 36805553 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Machine repair, tire change
5
From Japan
On 2017-04-04 20:51:43
Things I used before hardened and it was difficult to walk around. It is light and easy to use.
This review is about item#36805544.
Use of air tools
4
From Japan
On 2017-01-08 16:58:12
Although the unit price per 1 m is somewhat high, the thing with a small outer diameter is used for the plug on the female side, so you can be satisfied with the price difference. If there is description in the item description, it was five stars.
This review is about item#36805544.
Used for roofing and exterior construction
3
From Japan
On 2016-11-17 21:16:31
I want a little more of the softness of the hose, I want a female coupler to protect it for hoses, it gets a little harder when it gets colder in the future, when air enters the hose, it becomes easy to get tangled!
This review is about item#36805553.
easy work
5
From Japan
On 2016-09-29 19:21:20
It is soft and easy to use. I feel like I have a long time.
This review is about item#36805553.
Car maintenance
3
From Japan
On 2016-04-20 08:15:57
It is thin. It was soft, but it was bent and the air was blocked. Please extend and use. I think that it is OK unless you care about the air flow rate.
This review is about item#36805553.
For furniture painting
4
From Japan
On 2015-11-09 20:34:03
I think that softness is very good, but it is a difficulty that the curling habit of packing is not fixed easily.
This review is about item#36805553.
Air - tool connection
5
From Japan
On 2015-06-25 15:02:21
I purchased the same hose last time, so it was very good, so I purchased again. This hose is very supple, so it is still unknown about durability, but I am looking forward to have it for some years.
This review is about item#36805553.
Used for pin tucker etc.
5
From Japan
On 2015-06-17 10:47:53
So soft and difficult to get entangled, it is easy to use.
This review is about item#36805544.
Factory of motorcycle maintenance
5
From Japan
On 2014-10-03 12:21:00
It is as soft as I think what the hose I used to be. I draw around and work, but I can return the habit of swing immediately, I am satisfied very easily. Maybe it will be a bit high, so will it be better if you add a revolving coupler that is straightforward?
This review is about item#36805544.
With paint gun
5
From Japan
On 2014-09-18 21:50:34
It was good not to be disturbed by paint with the softness of the hose. The length is also exactly good. I will evaluate again when the temperature goes down a little more.
This review is about item#36805544.

Related Products