Buy more than* S$200* and get FREE SHIPPING

Air Hose, "Premium Hard"

3.50 (4)
Purpose
Factory and building ordinary air pressure
Material (socket)
IRON, BRASS, NBR
Material (plug)
Iron
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.0
Material (Hose)
Special elastomer resin
Maximum Working Pressure (MPa)
1.5
...see all
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Roll 1 SAHP-H610 36805562 62.92 SGD
In stock
20 1Roll 1 SAHP-H620 36805571 88.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Air hose for bicycle shop store air purge
4
From Japan
On 2017-09-09 12:36:49
So soft and very easy to use Because the conventional specification hose is weak light fastness we decide to reuse with how much it has
This review is about item#36805562.
Car maintenance
5
From Japan
On 2017-09-01 21:21:41
It is built into the reel of the air hose. Inner diameter, outside diameter, flexibility is also satisfying as you desire. Cospar is also very satisfied.
This review is about item#36805571.
Adjustment of air pressure of vehicle tire etc.
4
From Japan
On 2015-12-08 15:15:03
Compared to the product we have used up to now, it is strong so it lasts long.
This review is about item#36805571.
In the factory · Air tool
1
From Japan
On 2011-06-16 13:54:46
I was so surprised that something quite different from what I saw in the photo was surprised (a product like a purple like a dirty color with a totally different color from the video color reached) I have not changed the image of the product yet As it is, it is quite rude, is not it? Monotaro Mr. Mr. Monotarou Although I also did a call of returned goods, I also did not understand well the corresponding men did not understand well so I cut off the phone, but since the air hose was purchasing with the schedule to use soon there is no time to run without time I am using it, it is the color of a hose with no sense.
This review is about item#36805562.

Related Products