Buy more than* S$200* and get FREE SHIPPING

Air Hose Clear

4.08 (24)
Materials (bade)
Nylon
Material (Hose)
Polyurethane resin
Maximum Working Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
Material (connection) Air Outlet Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (connection) Air Outlet Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other steel - 20 8.5x12.5 1 1Roll 1 EAZ-120 36805614 -
Discontinued
[x]
Other steel - 10 8.5x12.5 1 1Roll 1 EAZ-110 36805605 -
Discontinued
[x]
Steel and others One-touch couplers 30 6.5x10.0 1.0 1Roll 1 EAZ-030 36805596 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 4
2 star 0
1 star 2
Review Rating: 4.08
24 Customer Reviews
The reviews are automatic translation.
When using air tool
5
From Japan
On 2017-08-15 01:09:53
It is easy to use although it is wrapped around a reel that is soft and difficult to break.
This review is about item#36805596.
To be durable
5
From Japan
On 2016-03-03 00:26:15
I bought a rubber air hose almost at the same time as this product, but in 2 years it cracked in the surface rubber and it was scary but it was scared and it was discarded. Although it will be over four and a half years, it is still usable without deterioration. This price is really good COSPA with a hose with an inner diameter of 8 mm. (Although it increased in price slightly now)
This review is about item#36805605.
Cleaning up the factory
5
From Japan
On 2016-01-26 16:02:32
No problem. Cheap and can also be fully used
This review is about item#36805614.
Workplace hose reel
4
From Japan
On 2015-10-12 02:25:01
This is the second purchase. It is relatively soft and easy to use. There is neither dying nor folding, even 9 kg pressure can be used without problems. I do not feel dissatisfaction in particular.
This review is about item#36805596.
I use it as an extension.
5
From Japan
On 2014-05-23 08:40:28
It was just good length, it was saved.
This review is about item#36805605.
Cleaning work using impact wrench and gun during tire changing operation
5
From Japan
On 2013-09-24 17:56:58
It was different from the color (orange) I was imagining, but it can be used without any problems and there is no particular problem. At the present moment the winding hook is not very good, but it gets cold so I will use it to see the situation.
This review is about item#36805596.
Automobile maintenance etc.
1
From Japan
On 2013-08-02 17:35:23
There was also a product review - but I did not think that it would be so terrible that it would be so terrible so far. I am wasteful, but I'm considering purchasing another new item
This review is about item#36805605.
Leave the tire in the air.
5
From Japan
On 2013-04-16 09:08:15
It is better to be cheaper.
This review is about item#36805614.
Tire inflation.
5
From Japan
On 2013-03-29 13:56:55
It is better to be a bit cheaper.
This review is about item#45317797.
Car tire, cleaning
3
From Japan
On 2013-02-18 07:13:56
Previously, I used a cheaper hose at the home center but mold grew and a hole opened in the surface, this time I tried to replace it with a slightly higher product.
This review is about item#45317797.

Related Products