Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Link Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
116L For speed 6.7 and 8 1PC 1 CN-HG40 36799411 -
Discontinued
[x]
114L 9-speed 1PC 1 CN-HG53 36799427 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
22 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2015-09-21 09:09:09
I replaced the cross bike chain as it rusted. The sound became quiet.
This review is about item#36799411.
Bicycle maintenance
5
From Japan
On 2014-09-13 18:14:28
When I made it into a new sprocket, it did not mesh well with old chain and it changed to this and it was patchy.
This review is about item#36799411.
Chain exchange
5
From Japan
On 2014-09-01 15:43:50
Shimano products can be used without worrying.
This review is about item#36799411.
For replacement
5
From Japan
On 2014-08-13 15:52:27
Because I used 3000 Km, I thought it was about to be replaced soon. Sure enough, when comparing the length with the new article, it was growing by one frame. I got inexpensively and I regret that I should have exchanged a little earlier.
This review is about item#36799411.
Bicycle maintenance
5
From Japan
On 2014-07-30 00:22:30
It is the cheapest in the HG chain, but it is Shimano for running water. It can be used with confidence in ordinary. The color is written as black, but since it is actually gunmetal color there is a high-class feeling. Because it is cheap about 200 yen from other stores, I bought it with Monotaro san.
This review is about item#36799411.
I use it as a chain for the city cycle
5
From Japan
On 2014-07-28 22:15:06
I'm repeating. It is a chain for a city cycle that can be used normally. You can prevent rust if you do not cut the sewing machine oil. Rust seems to come out as soon as you do not care.
This review is about item#36799411.
For bicycle assembly
5
From Japan
On 2014-07-07 21:07:10
I chose a brand that can be relieved for important parts. It is truly a solid build, and the movement is smooth. The connection method explained the attached instructions and it helped.
This review is about item#36799411.
About 30 years ago bicycle restore work
5
From Japan
On 2014-05-16 19:27:37
Both price and quality are very satisfied!
This review is about item#36799411.
Chain exchange
5
From Japan
On 2014-01-21 21:41:09
This time, I exchanged the maker unknown chain of the MTB look car. There was no abnormal noise when stepping in, and it started to move smoothly.
This review is about item#36799411.
During chain change
5
From Japan
On 2013-11-17 18:35:34
I can use it for now. Durability is unknown.
This review is about item#36799411.

Related Products