Buy more than* S$200* and get FREE SHIPPING

Full sheets (tarpaulin)

1.92 (12)
Caution
The size of the rubber rope accessories will be around the estimated size
Finishing Dimension (m)
2.15*3.4 (+-5%)
Sheet Size (mxm)
2.15*3.4
Compatible Vehicle
Small-sized truck (1-2t)
Eyelet Pitch (mm)
Shorter length 420, longer length 420 (corner is 180 from the edge)
Number of Eyelet
26
Color
Green
Weight (kg)
2.4
Thickness (mm)
0.25
Material
Sheet: PVC + coating, Eyelet: Aluminum + silver plating
Type
Flat tension
Accessories
Rubber rope 1pc (size: 20mm width x11m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 T2234G 36817697 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 7
Review Rating: 1.92
12 Customer Reviews
The reviews are automatic translation.
I used to bed of a sheet
1
From Japan
On 2014-11-19 17:04:05
Thin and easy to tear. It can not be used for business
This review is about item#36817697.
Track of rain
1
From Japan
On 2013-08-24 08:35:32
Flew eyelet just pulled a little. Infiltration rain from there. Throw away in one day. Because still cheap?
This review is about item#36817697.
Track of rain
1
From Japan
On 2013-07-21 17:19:41
The fabric is very thin. Eyelet is only used one day, was taken about five. So useless, buy a new one planned. Do not buy again.
This review is about item#36817697.
Track seat
1
From Japan
On 2013-04-11 21:17:07
It does not become useless which broke in one week from the crease fold.
This review is about item#36817681.
To the light truck carrier.
1
From Japan
On 2012-12-18 12:24:23
Light truck did not move after purchase, it did not use for about 10 months as it was, and started using it from August. There are no surface cracks as others say, there is no water leakage, but after the rain water has accumulated in the seat Weight is stretched around the rubber threading ring, it has broken It was. Then I was worried about the sheets of other cars and I saw if there was a chance but this sheet feels like the thickness is too thin. At first the fold is folded back, but it seems that it will still grow and be torn. I would like to increase the folding back or change the material to increase the strength.
This review is about item#36817681.
I am trying to rain the cargo bed of the work vehicle to be used on site.
4
From Japan
On 2012-04-11 07:34:03
The price looks good, due to the price. However, since we use equipment that will become hot, such as a gas burner, we think that it will shatter on this sheet, so privately, if there is a sheet of about this amount of fireproof material ,I think. Please develop.
This review is about item#36817697.
Used for light trucks at work
1
From Japan
On 2012-03-08 08:33:04
The crease which was folded on the loading platform and cracked in the sgo is cracked, the waterproofness is zero, it is hard to distinguish in less than one week, although symptoms are said to be the initial malfunction in this hand goods, correspond in good faith I want it. There is a problem in terms of materials, and you should voluntarily collect if you name a good company! It is!
This review is about item#36817681.
Protection of cargo room during rain
2
From Japan
On 2012-03-06 19:37:54
I used it for the old standard Subaru Sambar, but unfortunately it was short about 5 mm in total length. I regret that I should have purchased it after measuring the dimensions of the luggage compartment properly.
This review is about item#36817681.
Cover when carrying packages
2
From Japan
On 2012-02-10 08:26:25
There are also in other reviews, but the length 2 m is short! This size should be enough to cover a light truck bed, but what do you think about driving? . I think that it will not be rain.
This review is about item#36817681.
Truck seat
1
From Japan
On 2012-01-17 18:24:38
At the moment of spreading the surface peeled off as "Bari Bali", even if it runs and receives winds and swells, the surface peels off. As the green resin on the surface is peeling off whether it is hard or bad it will rain and it will crack only by seat hanging on the carrier. It was a sheet which became useless at the moment of opening.
This review is about item#36817697.

Related Products