Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Masking Tape Holder 18

3.00 (1)
Caution
Do not use for other than its intended purpose. Do not keep the masking tape under setting for long term.You should not use due to excessive usage or danger.
Tape Width (mm)
18M(3M product)
Weight (g)
70
Dimension (mm)
66x112x25
Material
ABS resin, elastomer resin
Specification
w/ Tape cutter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.13 barely 3 36799271 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Caulking of clearance of stainless steel table
3
From Japan
On 2017-07-04 03:00:08
It would be better to make the cut portion of the tape cut more detailed
This review is about item#36799271.

Related Products