Buy more than* S$200* and get FREE SHIPPING

Nitto Cloth Adhesive Tape No.7503

1.00 (1)
Tape Thickness (mm)
0.302
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Rewinding Force (N/25mm) Adhesive Force (N/25mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Rewinding Force (N/25mm) Adhesive Force (N/25mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Brown (30m / min): 5.95 Vs. stainless: 6.55 Rubber-based Cloth 1Roll 1 7503 40386726 12.99 SGD
Shipped after 2018-02-01
50 Brown (30m / min): 5.95 Vs. stainless: 6.55 Rubber-based Yellow 1Roll 1 7503 40386735 7.99 SGD
Shipped after 2018-01-31
50 Green (30 m / min):5.95 Stainless defense: 6.55 Rubber type Cloth 1Roll 1 7503 36799287 7.99 SGD
In stock
25 Green (30 m / min):5.95 Stainless defense: 6.55 Rubber type Cloth 1Roll 1 7503 40386717 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packaging etc.
1
From Japan
On 2013-04-23 14:44:08
Adhesion is weaker than others.
This review is about item#36799287.

Related Products