Buy more than* S$200* and get FREE SHIPPING

Fabric Tape No.600M

3.67 (3)
Purpose
Medium and lightweight materials packing
Deployment Force (N/10mm)
2.4
Tensile Strength (N/10mm)
42
Adhesive Power (N/10mm)
2.8
Tape Thickness (mm)
0.208
Tape Length (m)
25
Color
Brown
...see all>
Product Options
ADD TO CART
Extensibility (%) Base Material Tape Width (mm) Deploying Force (g/10 mm) Adhesion (g/10mm) Base Material Thickness (mm) Tensile Strength (kg/10mm) TRUSCO Part Number Holding Power (mm) Tuck (ball No.) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Base Material Tape Width (mm) Deploying Force (g/10 mm) Adhesion (g/10mm) Base Material Thickness (mm) Tensile Strength (kg/10mm) TRUSCO Part Number Holding Power (mm) Tuck (ball No.) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Special fiber 75 242 283 0.142 4.3 - - - Rubber-based 1Box(24Roll) 1 No.600M 75947225 149.99 SGD
Shipped after 2018-05-28
- Special fiber 100 242 283 0.142 4.3 - - - Rubber-based 1Box(18Roll) 1 No.600M 75947234 149.99 SGD
Shipped after 2018-05-31
15 PET fibers 50 - - - - - 0.0 23 Rubbers 1Roll 1 No.600M 36799296 4.99 SGD
Shipped after 2018-05-28
15 PET fibers 50 - - - - 404-4223 0.0 23 Rubbers 1Box(30Roll) 1 No.600M 36799305 119.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Tension
5
From Japan
On 2015-08-11 03:06:02
It is powerful and very useful.
This review is about item#36799296.
Put paper of product number on net pallet
1
From Japan
On 2014-06-03 11:35:08
Because the tape is hard, I need force when hand-cutting, but I do not have threads, and I can cut it beautifully. Although it may be good if it is used for packing, for our purpose of use, although there are times when you want to use the width narrowly, you can not absolutely cut sideways. The same Sekisui No. 600 V is more user-friendly.
Pasting and packaging of curing materials during construction work
5
From Japan
On 2013-06-26 10:37:38
Stickiness is not very strong, but easy to peel. There is no glue residue when peeled off.
This review is about item#36799296.

Related Products