Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thick OPP Packing Tape

5.00 (1)
Purpose
Heavy packing
Tape Thickness (micro m)
90
Holding Power (mm/h)
0.1
Tensile Strength (N/10mm)
37.5
Adhesive Power (N/10mm)
2.66
Tuck (ball No.)
16
Base Material Thickness (mm)
0.055
Adhesive
Acrylic
Extensibility (%)
162
Tape Length (m)
50
Base Material
OPP
Tape Width (mm)
48
Weight (g)
About 245
Color
Transparent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 36799314 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2012-05-24 08:17:25
I usually use heavy tapes, this is also purchased as a "thick" trial. Easy to work as it is a very thick tape. I think this price is the cheapest one with this thickness, but I think I'll endure it with a tape of 0.06 mm thick that I normally use, with 136 tapes.
This review is about item#36799314.

Related Products