Buy more than* S$200* and get FREE SHIPPING

OKAMOTO PE Cloth Tape-#412

4.67 (3)
Purpose
Internal fixation of the curing of the exterior work, moving work, protective sheets
Adhesive
Acrylic
Tape Thickness (mm)
0.15
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Base Material Tape Width (mm) Color Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) Color Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyethylene / polyester woven 75 LightGreen 1.7 34 3.18 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.412 73382285 119.90 SGD
Shipped after 2017-01-31
Polyethylene / polyester woven 50 Transparent 1.7 34 3.18 - -   1Case(30Roll) 1 No.412 73382346 139.90 SGD
Shipped after 2017-01-31
Polyethylene / polyester woven 50 LightBlue 1.7 34 3.18 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.412 73382321 139.90 SGD
N/A
Polyethylene / polyester woven 100 LightGreen 1.7 34 3.18 - -   1Case(12Roll) 1 No.412 73382303 109.90 SGD
In stock
Polyethylene / polyester woven 38 LightGreen 1.7 34 3.18 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.412 73382267 119.90 SGD
Shipped after 2017-01-31
Polyethylene + Woven polyethylene fabric 50 Light green - - - 7.94 85   1Roll 1 #412 36799323 4.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Put in a place you do not want to leave the glue
5
From Japan
On 2015-10-01 09:28:09
How tacky Kana and I thought, but just good not too weak nor too strong. (Although news was intensified thought, easy-to-use.)
This review is about item#36799323.
Such as curing of equipment work
5
From Japan
On 2015-01-13 16:48:36
Strong and cut easy! Take clean when you peel off the curing! But summer is necessary to note that the tape and the glue is easy to peel! Also to repeat years
This review is about item#36799323.
Leather fixed
4
From Japan
On 2012-01-31 12:13:55
It looks like the pressure-sensitive adhesive is strong compared to the Sumitomo system. Caution is a work too much sticking to the base material be necessary.
This review is about item#36799323.

Related Products