Buy more than* S$200* and get FREE SHIPPING

New Craft Tape # 207

5.00 (1)
Caution
It is a measured value not a guaranteed value.
Purpose
Light to medium packaging
Adhesive
Synthetic rubber
Extensibility (%)
8
Tape Length (m)
50
...see all
Product Options
ADD TO CART
Color Adhesive Force (N/25mm) Tensile Strength (N/25mm) Holding Power (mm) Tuck (ball No.) Tape Thickness (mm) Base Material Holding Power (slippage mm) Tape Width (mm) Tensile Strength (N/10mm) Rewind Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Adhesive Force (N/25mm) Tensile Strength (N/25mm) Holding Power (mm) Tuck (ball No.) Tape Thickness (mm) Base Material Holding Power (slippage mm) Tape Width (mm) Tensile Strength (N/10mm) Rewind Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown - - - - 0.14 Kraft paper 0.3 45 45.4 0.5 or less 3.2 1Box(50Roll) 1 207 68558524 139.90 SGD
Shipped after 2017-01-23
- (Characteristic values) 8.00 113.6 0.5 or less 28 (Characteristic values) 0.14 Craft paper - 50 - - - 1Roll 1 #207 36799332 2.97 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in packaging work, etc.
5
From Japan
On 2012-01-22 11:49:30
Point usability There adhesive force is good
This review is about item#36799332.

Related Products