Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

V-Brakes

4.88 (17)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Color Length (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Length (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver (Shoe) 60 FRONT *[No return] You cannot return this product. For details, see FAQ. 1Set 1 BR-M422-F 36799777 -
Discontinued
[x]
Black - FRONT   1Set 1 BR-M422-F 36799786 -
Discontinued
[x]
Silver - REAR   1Set 1 BR-M422-R 36799795 -
Discontinued
[x]
Black - REAR   1Set 1 BR-M422-R 36799804 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Cross bike
5
From Japan
On 2015-02-15 18:28:35
I replaced it from an old cross bike canti brake. The effect changed drastically in the brake, it became effective as scary. Installation is also not particularly difficult, just being surprised that this performance will be available at this price.
This review is about item#36799804.
For V brake replacement
5
From Japan
On 2015-01-03 18:41:01
Even if the V brake which was attached to the bicycle at first bicycle was adjusted even if it was adjusted, it became one handed immediately, but this will continue to operate steadily if it is adjusted properly. I think that it is very good.
This review is about item#36799777.
Transportation method of everyday life
5
From Japan
On 2014-10-09 00:11:39
It was better than what I saw in the picture. Easy to install and the effectiveness of the brake is enough. I am very satisfied.
This review is about item#36799786.
Brake exchange
5
From Japan
On 2014-07-24 11:26:53
I bought it with the rear but it was a great product for the price. I can not complain. However, I do not know exactly what is different between front and rear. It looked exactly the same.
This review is about item#36799777.
Bicycle replacement parts
5
From Japan
On 2014-05-21 17:39:02
Easy to install
This review is about item#36799786.
Bicycle maintenance
5
From Japan
On 2014-04-17 23:29:23
I replaced it because the return of the brake is bad. At first I thought about changing only the spring, but is not it cheap to exchange if I consider the price of the pad? I also exchanged all the wires at the same time, so I feel the same as a new car.
This review is about item#36799786.
Strengthening the safety of children's bicycles
5
From Japan
On 2014-01-16 18:31:06
Compared to the brake of the no-brand. Adjustability is completely different. The most important thing about a child's bicycle is a brake with light and stable operation. I think there is enough value to spend expense. It was good to change.
This review is about item#36799786.
Tactro's V brake replaced
5
From Japan
On 2013-11-15 13:38:23
BASSO Aura's brake was replaced because it was in contact with one side. (It could not be adjusted because the brake was bad.) In addition, the effectiveness of the brake during rainy weather was bad, but the BR-M422-R is much better.
This review is about item#36799795.
For MTB
4
From Japan
On 2013-11-12 15:11:34
Since it is still one week, it is a much better thing than verification of durability etc. from the beginning.
This review is about item#36799795.
Maintenance of cross bikes
5
From Japan
On 2013-11-03 08:19:02
When I griped strongly the overseas made V brake attached with the standard, I got stuck and got sick and replaced. Shimano still has a different feeling of movement and security.
This review is about item#36799804.

Related Products