The reviews are automatic translation.
Mistaken.
From Japan
On 2017-12-27 21:50:18
The shaft was thick and could not be applied to the caliper brake.
Bicycle maintenance
From Japan
On 2017-10-19 23:21:41
I exchanged with an old DIACOMPE shoe.
I got better bite. If it works only this, it is safe even with a cantilever.
Bicycle repair
From Japan
On 2017-05-14 20:13:48
I am very satisfied that the brake noise has disappeared.
An example of decrease
From Japan
On 2017-01-21 19:59:20
In August 2015, right-hand shoes are exchanged for new items with the brake body. In January 2017 almost no grooves on the Atari surface (especially rear). History From the fall of 2015 to the end of the year three times or four times a week, 2016 general week about 4, each from 6 km to 8 km. Car wash once (converted from a month to 1.5 months) from the spring of 2016 by the spring, haha. The roadway is a generally flat paved road.
MTB exchange work (stars are about purchase)
From Japan
On 2017-01-01 22:26:09
I want you to keep it as a standard for the future. * This also wrote in the comment of Ama ** n. Particularly necessary, if you are using commuter brakes properly, using car wash as well as commuting etc that brakes are also heavy use. It is inexpensive and I am in trouble if I can not handle Shimano. Even if it is not a V brake, it will braking as much as Thailand and rock properly.
Bicycle brake rubber exchange MTB
From Japan
On 2016-12-13 14:34:04
I was finding a cantilever type and finally found it. Good enough.
Exchange
From Japan
On 2016-08-02 16:31:28
I was satisfied that I could purchase it because it was discontinued at home center.
bicycle
From Japan
On 2016-06-22 21:35:07
Satisfied
As a spare of canti brake
From Japan
On 2016-06-15 22:08:52
Purchased as an old MTB saddle reserve. Size is slightly smaller, but satisfied with Shimano which is cheap and secure.
Exchange of old MTB shoe
From Japan
On 2016-06-15 11:24:27
Keep it as spare for canti brake. It is solid construction and no complaints.