Buy more than* S$200* and get FREE SHIPPING

3S Wire

4.62 (34)
Material
steel, Steel
...see all
Product Options
ADD TO CART
Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1700, 1700 black, Black 1PC 1 1700mm 36799892 7.44 SGD
Shipped after 2017-06-26
1520, 1520 gray, Gray 1PC 1 1520mm 36799917 7.36 SGD
Shipped after 2017-06-26
1650, 1650 black, Black 1PC 1 1650mm 36799883 7.36 SGD
Shipped after 2017-06-26
1520, 1520 black, Black 1PC 1 1520mm 36799856 6.74 SGD
Shipped after 2017-06-26
1600, 1600 black, Black 1PC 1 1600mm 36799874 6.74 SGD
Shipped after 2017-06-26
1480, 1480 black, Black 1PC 1 1480mm 36799847 6.74 SGD
Shipped after 2017-06-26
1560, 1560 gray, Gray 1PC 1 1560mm 36799926 8.14 SGD
Shipped after 2017-06-26
1560, 1560 black, Black 1PC 1 1560mm 36799865 7.22 SGD
Shipped after 2017-06-26
1480, 1480 gray, Gray 1PC 1 1480mm 36799901 7.44 SGD
Shipped after 2017-06-26
1600, 1600 gray, Gray 1PC 1 1600mm 36799935 8.14 SGD
Shipped after 2017-06-26
1650, 1650 gray, Gray 1PC 1 1650mm 36799944 7.10 SGD
Shipped after 2017-06-26
1700, 1700 gray, Gray 1PC 1 1700mm 36799953 7.36 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 28
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.62
34 Customer Reviews
The reviews are automatic translation.
Mamma Chary Maintenance
5
From Japan
On 2017-05-17 23:49:29
Shimano made of security is inexpensive and satisfied. It was possible to install without any problems.
This review is about item#36799944.
Bicycle parts exchange
5
From Japan
On 2017-05-08 23:30:54
I chose a product that is easy to price, but it was able to be installed without problems.
This review is about item#36799953.
Bicycle Maintenance
5
From Japan
On 2017-05-08 16:57:50
As expected it is easy to install for Shimano and I am very satisfied.
This review is about item#36799847.
It was able to disassemble the shift lever part and repair cheaply and quickly by replacing the wire. Thank you very much.
5
From Japan
On 2017-03-05 16:59:48
I tried repairing and adjusting many times because my grandchild's BS 26 inch bicycle can not shift, but it was useless. We found and ordered wire for interior gearbox in the catalog of Monotaro and completed repairing successfully. Although it was a bit shorter, I arranged the handling inside and succeeded safely. My grandchild was pleased.
This review is about item#36799917.
Replacing outdated parts
5
From Japan
On 2017-02-22 20:20:53
Originally I used the wire of Shimano, since the length was written in the outer, I could purchase without removing the outer and measuring the length. Since the length is described properly also in this item properly it can be purchased without hesitation even when you exchange next time.
This review is about item#36799847.
Folded on a bicycle
3
From Japan
On 2016-10-14 16:34:55
Unless there is a mistake in choosing the length, it is a basic finished product, so there is no problem, but there is a need to measure the length beforehand and I am sorry that I can not wire a cable with an arbitrary length. Even if the brake cable is made of stainless steel, I am dissatisfied that the shift cable is made of steel only.
This review is about item#36799847.
Bicycle repair
4
From Japan
On 2016-10-08 07:38:19
It was saved by very good parts.
This review is about item#36799917.
Cable exchange
5
From Japan
On 2016-09-08 20:49:23
The order code is the length of the outer. I misunderstood outer and inner and ordered with the inner length so I bought a 5 cm long one. Although it installed, it can be used without problems.
This review is about item#36799883.
Replacement of rear wheel wire of Bridgestone Mamari
2
From Japan
On 2016-07-11 15:41:19
Tyco was a small type and different from the current one, I would like this to be clearly stated in the item description. Also, as the outerwear was a bit long, I struggled to fill the dimensions. It is important to measure the dimensions properly.
This review is about item#36799935.
As a replacement part of the bicycle.
5
From Japan
On 2016-06-09 00:18:41
It is cheaper than the store, so purchase it at once. I changed the handle shape, so I mistook the length (short), I could not adjust the speed change ... I bought again. Firmly long, we need to measure.
This review is about item#36799926.

Related Products