Buy more than* S$200* and get FREE SHIPPING

OX Bicycle Cover

4.43 (7)
Processing
Water repellent finish
Color
Silver
...see all>
Product Options
ADD TO CART
Type Height (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Height (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mantis size 900-1200-900 600 1950 Ox polyester twill nylon and rubber   1PC 1 Mantis size 36802333 40.99 SGD
In stock
Two for 600-900-600 1200 1900 Ox polyester twill nylon and rubber   1PC 1 Two for 36802367 49.99 SGD
In stock
Spread size 600-900-600 600 1950 Polyester oxford nylon twill and rubber   1PC 1 Spread size 36802342 31.99 SGD
In stock
Miwa for 580-860-500 580 (backward / 430) 1750 Polyester oxford nylon twill Rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Miwa for 36802376 45.99 SGD
Shipped after 2018-04-25
Oversize 700-1000-700 600 1950 Polyester oxford nylon twill Rubber   1PC 1 Oversize 36802351 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Bicycle storage
5
From Japan
On 2017-11-08 23:19:21
Very good with thick cloth. There was also a somewhat cheap side such as no through hole for wire lock and cord for preventing turnover, but the basic specification of the cover seemed to be solid.
This review is about item#36802351.
27-inch bicycle cover
5
From Japan
On 2017-03-12 15:31:56
Extra large size purchase last time for beach cruiser. It was slightly smaller but thick and durable, so this time we purchased mantis size for 27 inch bicycle. It is exactly good size satisfaction.
This review is about item#36802333.
For bicycle storage outside
4
From Japan
On 2016-04-13 07:34:01
It is thick and solid. This time, I bought another company's products with the same price, but this one was solid. Because the fastener is sharp, we are planning to attach it with Velcro in the middle. I do not know the durability yet, but expectation is also thick.
This review is about item#36802342.
Outdoor storage of tricycle bicycles
3
From Japan
On 2016-03-03 21:56:30
I used it for Bridgestone and Minna, but the size almost fits. However, since fixing to the main body is only the front string, if it is attached with a plastic buckle at the lower center part, it will be a countermeasure to fly with strong wind.
This review is about item#36802376.
I looked for a thing that looks sturdy and tried this
4
From Japan
On 2013-12-04 22:45:09
In order to place 27 inches commuter charires outside strong sunshine, I purchased this with an oversized size, it can be covered under the tire all the time, because it is cut according to the shape of the bicycle, it fits pretty well Because there is no hole to pass the key, I installed the eyelet by myself, I think that it is a reasonable price so I want you to last long.
To counteract the rain of mama
5
From Japan
On 2013-05-18 11:49:09
Things sold at home centers etc. are made by manufacturers as well as thin ones, soon will be broken, but I think that this product is thicker fabric and stronger than I expected. Even just tying it with a string on the front and back of the bicycle is fine, but I thought it would be better if the middle could be held down.
This review is about item#36802342.
Bicycle protection
5
From Japan
On 2012-07-26 15:07:26
Unlike things of fluent cheap sold, I feel that texture is good. I also have a solid fabric, so you do not have to get caught strangely when you cover it. Durability is undecided.
This review is about item#36802342.

Related Products