Buy more than* S$200* and get FREE SHIPPING

Socket Stainless Steel, Sus430

4.25 (4)
Material (screw)
SUS
Material (Body)
SUS430 (Trim line)
Accessories
Tapping screw
...see all
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 45.8 15 25 1PC 1 - 36680962 0.89 SGD
In stock
32.3 62.1 21.8 32 1PC 1 - 36680971 1.31 SGD
Shipped after 2017-04-13
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Fixing of the hanger pipe
5
From Japan
On 2017-01-30 11:17:39
In spite of the price, it is quite strong. Included with does not use because too small. Surface is like a clear paint.
This review is about item#36680962.
Milling work
5
From Japan
On 2017-01-05 15:56:40
We not for their intended purpose, but I arrived in this product looking for a thin, strong ones in stainless steel. very good! Bali is also not to be injured, or the like.
This review is about item#36680971.
Handrail in the bathroom
2
From Japan
On 2014-03-23 23:23:24
I purchased the φ25mm thing as a handrail pipe received, but the thickness of the whole was too thin. It was applications that do not take less body weight, was suspended use.
This review is about item#36680962.
Ideal for closet hanger pipe
5
From Japan
On 2012-08-28 22:13:20
It is best if you want to make firmly the closet of the hanger pipe.
This review is about item#36680971.

Related Products