Buy more than* S$200* and get FREE SHIPPING

Jet Oiler, Squareuare Type

4.86 (7)
Bottom Diameter (mm)
95
Nozzle Length (mm)
85
Height (mm)
218
Capacity (mL)
500
Material
(BIN) PE / (BODY) PP /(NOZZLE) BRASS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.3000 36804564 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Machine Oil Penetration
5
From Japan
On 2018-02-21 18:02:30
I think that ease of use is good for refueling Euler and for oiling. ,
This review is about item#36804564.
Maintenance of agricultural machinery
5
From Japan
On 2018-02-05 08:45:32
I had been purchasing at a retail store before, but I have been looking for it recently. It was good to be in the monotail.
This review is about item#36804564.
Used for refueling machine
5
From Japan
On 2017-11-29 16:42:40
Handle also lightly It is very easy to use and saved.
This review is about item#36804564.
Maintenance of the machine.
5
From Japan
On 2017-09-06 16:29:13
There is no concern that oil will spill, lever is light and easy to use.
This review is about item#36804564.
Machine lubrication
5
From Japan
On 2015-03-23 08:13:19
Used to lubricate highly viscous oil. I thought that the handle was heavy, but I am extremely satisfied that I can lubricate very smoothly without difficulty.
This review is about item#36804564.
Used for pressing machine oil
4
From Japan
On 2014-09-18 14:19:55
One-hand operation became easy. Handle feeling is easy to use.
This review is about item#36804564.
Oil filling of snow removing machine
5
From Japan
On 2014-01-21 12:27:51
I am using it for filling work such as oil which is difficult to put in narrowly It is the highest without spilling! It is!
This review is about item#36804564.

Related Products