Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Capacity (mL) TRUSCO Part Number Bottom Diameter (mm) Nozzle Length (mm) Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) TRUSCO Part Number Bottom Diameter (mm) Nozzle Length (mm) Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 400-1222 60 47 - 130 Small 263 1PC 1 No.202 36804573 5.99 SGD
Shipped after 2018-06-25
300 400-1231 70 43 - 160 Medium 320 1PC 1 No.203 36804582 6.99 SGD
Shipped after 2018-06-25
400 400-1249 74 45 - 180 Large 360 1PC 1 No.204 36804591 6.99 SGD
Shipped after 2018-06-25
500 400-1257 80 48 - 200 Extra-large 395 1PC 1 No.205 08529001 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Thinner container for bond wiping
2
From Japan
On 2017-07-01 16:43:43
It is good not to leak when the nozzle is contracted, but the movement of the nozzle is too hard and it is hard to use
This review is about item#36804573.
Used for oiling in industrial sewing machines
3
From Japan
On 2016-10-30 20:52:01
When the nozzle is lowered so that oil does not come out, the oil remaining in the pipe pops out! It takes time to pull up the nozzle to the maximum position and lower the oil in the nozzle and then lower it .......
This review is about item#36804582.
Used for lubricating bicycles
2
From Japan
On 2014-01-23 19:15:12
It is good to use because the nozzle extends and shrinks because it is made of metal, but if you leave it after use it will naturally leak oil from the tip and it will be a problem.
This review is about item#36804573.
When drilling with a drilling machine, turn the drill while pointing the solution.
1
From Japan
On 2011-07-29 15:19:15
Since the nozzle is money, it may correspond to a hot one, but because the place of the cap is plastic it is easily broken (torn). This time it became useless in 2 days. I am looking for something more durable. Even if the price is not warm, it is the same.
This review is about item#08529001.

Related Products