Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Jet Oiler Vertical Type

Bottom Diameter (mm)
58
Nozzle Length (mm)
87
Height (mm)
140
Capacity (mL)
180
Model
Horizontal type
Material
(BIN / NOZZLE)PE/ (SUCTION PIPE) PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.201 36804607 3.09 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products