Buy more than* S$200* and get FREE SHIPPING

Jet Oiler

Bottom Diameter (mm)
86
Nozzle Length (mm)
120
Height (mm)
200
Capacity (mL)
200
Material
(Bin / Connector)PE
TRUSCO Part Number
400-1265
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.317 36804616 3.99 SGD
In stock
ADD TO CART

Related Products