Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dia Spray

4.00 (1)
Bottom Diameter (mm)
90
Height (mm)
176
Capacity (mL)
300
Color
Red
Material
(BIN) PE / (BODY) PP /(NOZZLE)Nickel plating, BRASS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.502 36804634 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Spray of Mentha water
4
From Japan
On 2014-09-07 21:41:53
I am satisfied as a spray. Since it leaked, we corresponded by winding a seal tape.
This review is about item#36804634.

Related Products