Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trigger Spray Bottle

Bottom Diameter (mm)
95
Height (mm)
212
Capacity (mL)
500
Color
Ivory
Material
(Bottle) PE / (body) PP / (nozzle) nickel-plated, brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.503 36804652 13.99 SGD
In stock
ADD TO CART

Related Products