Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Spray Long Swing

2.50 (2)
Bottom Diameter (mm)
104
Height (mm)
300
Capacity (mL)
1000
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 Ivory 1PC 1 No.709 36804722 28.99 SGD
Shipped after 2018-06-22
180 Green 1PC 1 No.709 36804713 28.99 SGD
Shipped after 2018-06-22
- Red 1PC 1 No.709 36804704 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drug purge at cleaning
1
From Japan
On 2017-02-19 19:38:24
I was hooked in a bucket, but it was cracked by the weight of the drug before I used it once. Is the transparent color one weak in strength? I'm sorry.
This review is about item#36804704.
Farm work
4
From Japan
On 2016-11-30 15:57:58
The spout is small and it spills when pouring liquid.
This review is about item#36804704.

Related Products