Buy more than* S$200* and get FREE SHIPPING

Diamond Spray Long Swing

4.17 (6)
Bottom Diameter (mm)
120
Height (mm)
281
Capacity (mL)
1000
Material
(BIN)PE/ (BODY) PP / (SUCTION) SILICON/ (WEIGHT) / PP ON BRASS/ (NOZZLE) CHROME BRASS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.529 36804747 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Product primary rust prevention
5
From Japan
On 2017-09-02 21:37:45
It is economical because it blows at a pinpoint rather than the usual spray, there is no unnecessary scattering and afterwards also lucky
This review is about item#36804747.
Plant watering
3
From Japan
On 2016-10-20 21:05:55
Although water may come out vigorously, it is difficult to tighten the cap
This review is about item#36804747.
Application of water-soluble cutting fluid
4
From Japan
On 2016-06-23 18:10:56
Mist is also finely used, it can be used without problems. When spraying a small amount, it drips, but I think that there is unavoidable there.
This review is about item#36804747.
I put a strong washing solution to drop oil stains etc.
5
From Japan
On 2016-03-04 09:15:32
Since I purchased the same thing six months ago, there was no liquid leak, so I bought the second one this time. Due to the use of strong washing solution and using it, liquid leakage frequently occurred in other cheap spray bottles, and I was looking for things that are hard to leak. Since the nozzle is long, it can also be injected towards the back, so its usability is good. I am satisfied so far.
This review is about item#36804747.
As a hand bottle of water-soluble cutting fluid
4
From Japan
On 2015-10-28 19:39:06
It is used to spray water-soluble cutting fluid by machine work and spray it manually to the cutting site. Since the neck is long, it can be sprayed exactly at the cutting site. The price is also cheap. However, it does not mention that it can be used for organic solvents and fats and oils. It's still for a short time, but for now it has not changed. I used the spray container of the same kind for about 3 years, but it seems that the bottle is transparent plastic, it seems that it was hardened by oil and oil, and if I inadvertently dropped it cracked into the cracked ball. Because this product is a PE bottle, I thought that the same kind of problem will not come out and chose it. Since the trouble did not appear in other parts, I think that this product can be used for a long time. Speaking of a bad point, it is extremely difficult to hold one point, there is no place to grasp or finger when only removing a spray and a bottle. I have to hold the palm on the bottom. In our usage, we want to inject water-soluble cutting fluid while agitating at the time of refilling, but it is difficult to inject water while shaking the container with the bottom. I wanted you to mold the protrusion like a flask on the neck part.
This review is about item#36804747.
Window Cleaning and Cleaning Overall In summer, cooling with vaporization heat
4
From Japan
On 2013-04-20 06:02:30
As for the fineness of the fog, it is satisfying that the difference with cheap is felt. It is also good to use even if tilted. Is it unavoidable for drips to drip from the spray hole?
This review is about item#36804747.

Related Products